Fluke FLK-V3000FC FLK FLK-V3000-FC FC WIRELESS

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLK-V3000FC
  • Rexel Part Number:

    703720
  • UPC:

    095969692014

FLK FLK-V3000-FC FC WIRELESS

$ 199.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLK-V3000FC

Rexel Part # 703720

UPC 095969692014

UNSPSC 41113637

View similar products in this category:

Fluke FLK-V3000FC FLK FLK-V3000-FC FC WIRELESS is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Overall an outstanding idea & implementation! This is a great idea, wonderful for a working guy monitoring/working on motors, pump and electrical cabinets, but I want the line expanded, ie DC Voltage module - 0-20VDC/0.01 resolution & 0-600VDC/0.1 resolution, 0-30mA/0.001 resolution Current module, Vibration Acceleration Module, RPM Module. Then not only could you do measurements of 3phase current & voltage simultaneously, but add bearing temperature, RPM, Vibration, flow & pressure readings for large pumps in one run. Literature should make clearer that CNX DMM is not needed when using modules with the PC Interface, and in fact the CNX DMM DOES NOT interface with the PC. Also each module needs a Kensington style lock receptacle on it for extended unattended collection times. Overall an outstanding idea & implementation!
Date published: 2013-09-04
Rated 5 out of 5 by from Nice design! This unit makes remote voltage readings so easy, and is simple to operate. Small form-factor makes it fit in areas that a standard sized DMM would not work. Battery life seems to be excellent, as it's been logging now for three days straight.
Date published: 2013-06-07
  • y_2017, m_2, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_703720, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch