Fluke FLUKE-1555 10kv Insulation Tester

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-1555
  • Rexel Part Number:

    282782
  • UPC:

    095969550925

FLK 1555 10KV INSULATION TEST

$ 5,199.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-1555

Rexel Part # 282782

UPC 095969550925

UNSPSC 41113624

Fluke FLUKE-1555 10kv Insulation Tester is rated 2.0 out of 5 by 3.
Rated 4 out of 5 by from Fluke is still great. Honestly? If the battery is the only point to moan about, you bought the instrument for the wrong reason. If you do not use the instrument often - NO battery will last long. What makes an instrument a "bad" instrument to me is faulty readings, unreliability, safety ratings which do not match the real breakdown-ratings and cheap/weak casing material. This is a great instrument - well design and for what I use it - great stuff. Full stop. Like many, I really like Fluke. About the price? I agree - the people who sell them kill many sales... If Fluke can work around that issue - they will be like Sony - great products with great prices.
Date published: 2013-08-23
Rated 1 out of 5 by from Fluke 1555 and 1550C review I purchased three instruments 1x 1555 and 2x 1550C. All of them has the same pros/cons. - user setting (unit does not remember last user setting and it is quite annoying to enter throught menu each time you power unit on) -charging (Unit does not have automatic charging off. Long changing 12-24h) - battery life (battery lifespan is about year, used lead acid, not prime brand) - non shielded cables (issue when you are measuring currents about 1nA) - non standard banana connectors - price ( check other brands for their insulation testers and their functionality) - supplied cables are not suitable for nA range measurement ( shield-guard) - poor support.
Date published: 2013-06-16
Rated 1 out of 5 by from Lousy website. Bad battery in Fluke 1550 MegOhmMeter&customer service, no help, no good review. could not even help with replacement parts.
Date published: 2012-09-06
  • y_2017, m_4, d_21, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_282782, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch