Fluke FLU289FVF Multimeter & Software Combo Kit

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLU289FVF
  • Rexel Part Number:

    29462
  • UPC:

    095969417143

Multimeter & Software Combo Kit, Includes: Industrial Logging Multimeter (289), View Forms Software and Cable, Temperature Probe (80BK-A), Test Lead Set (TL71), Alligator Clips (AC72), Magnetic Meter Hanger & Soft Case

$ 629.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLU289FVF

Rexel Part # 29462

UPC 095969417143

UNSPSC 41113630

Type Multimeter

Volts AC 1000

Volts DC 500

Fluke FLU289FVF Multimeter & Software Combo Kit is rated 5.0 out of 5 by 14.
Rated 5 out of 5 by from Fluke 289 - Excellent Meter! The Fluke 289 True RMS Multimeter is an excellent and versatile meter. This meter does everything you would except and has proven to be easy to use and intuitive. The backlight display is an excellent feature. Data logging and a wide variety of information screens and settings are very useful. The included magnetic strap has proven helpful time and again for holding the meter to have both hands in use holding the probes. Additional probes and accessories for this meter have all been very helpful and well worth the money spent. Summary: A very solid, versatile, and capable meter well worth the money. Highly recommended!
Date published: 2016-12-08
Rated 5 out of 5 by from I would never buy a different multimeter I love this multimeter, its accuracy is unmatched compare dot any other meter I have used and works very well for component testing. I love the loads of features it comes with as well as the huge expandability for testing and add on parts. I purchased this multimeter when there was promotions going on but it still would be worth every penny otherwise. Flukes promotions are awesome though. Logging functionality on this meter is really cool too. I also use the Wireless FC adapter that can interface with bluetooth on a PC or on a phone which is great for testing where leads won't bring the meter to your view. Anyway, if your looking for a feature packed meter - buy this one.
Date published: 2016-12-08
Rated 5 out of 5 by from Great multimeter I have now had my 289 for a few years now and it has never let me down. The number of features this meter has is amazing. Even now I'll find it has a capability I didn't know it had. I work as an avionics tech and the logging capability really comes in handy for recording results in a hard to reach place and having to work a switch in completely different area of an aircraft. It saves me from having to get another tech and handheld radios to test a system. Now that I have the Fluke Connect adapter its even easier to do this kind of work. Besides the logging and the addition of the Fluke Connect module, it has typical Fluke quality construction and accuracy. It has been calibrated at least 5 times now and there hasn't been any issues.
Date published: 2016-12-08
Rated 5 out of 5 by from Excellent for Intermittent Issues Purchased this meter to specifically track an intermittent issue with a 24 volt I/O problem dropping out. Left this unit inside the cabinet for 24 hours and after capturing the data and looking at it on my laptop, I was able to then pin point the exact issue. Meter also works great for everyday tasks of checking voltage, fuses, and other drive related issues in the plant. Unit comes with a great bag with a heavy duty zipper to contain all of the components and even after multiple uses I am able to fit everything back into it easily.
Date published: 2016-12-08
Rated 5 out of 5 by from Great Package This meter adds a great deal of features for those moving up from the 87 true RMS product line or similar products. The min/max logging combined with software and logging feature allows troubleshooting in intermittent problem situations. Additions of capacitance and multi line display that is menu driven makes using this meter easy for anyone who understand electronics. Well worth the extra money to get an advanced meter!
Date published: 2016-12-08
Rated 5 out of 5 by from Great Meter Very accurate and you don't realize how helpful data logging is until you have it. With this meter I just don't feel like I really need to buy a bench meter for my lab. It is solidly built and performs completely up to expectations. The screen is clear and large making it easy to take readings and view multiple pieces of information simultaneously. I am looking forward to putting it to use over the years.
Date published: 2016-12-07
Rated 5 out of 5 by from Powerhouse of a meter This meter does it all. I couldn't imagine how many uses I could find for this one. The one I use the most is the data logging feature, sometimes remotely. I can hook up whether it be monitoring temperature, voltage, current, and it has yet to fail me. The software is sweet as well. I can present my data in professional manner to my colleagues.
Date published: 2016-12-07
Rated 5 out of 5 by from Reads Water in Flowtubes This meter is capable of reading water in an electromagnetic flowtube - Both between the electrodes and on other wires if the flowtubes inner lining has a breach. To my suprise, many other DMMs cannot! Also has LOW Z AC rms setting.
Date published: 2013-06-20
  • y_2017, m_1, d_16, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_29462, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch