Fluke FLUKE-772 MILLIAMP PROCESS

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-772
  • Rexel Part Number:

    95981
  • UPC:

    09596947581

FLU FLUKE-772 MILLIAMP PROCESS

$ 899.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-772

Rexel Part # 95981

UPC 09596947581

UNSPSC 41111905

Fluke FLUKE-772 MILLIAMP PROCESS is rated 4.2 out of 5 by 5.
Rated 2 out of 5 by from a little overpriced i bought this meter in the $700 range. the only awesome feature is that you can measure a mA signal without breaking the circuit. other than that, i would not recommend this product. what i find particularly disappointing is that you cannot fully troubleshoot a mA circuit with this tool. without being able to read voltage with this tool, you are not able to tell whether you have an open circuit or no power. i am troubled by the fact that you need to buy the top-of-the-line meter to fully troubleshoot a mA circuit.
Date published: 2012-07-07
Rated 5 out of 5 by from Major Time Saver I've been using this meter for process control at multiple water plants and it has saved a lot of time in troubleshooting issues from new wiring to suspected bad instruments or faulty analog PLC modules. Not having to take the time to pull a wire and hook a meter in series or even the mental calculations to convert 1-5v with a 250ohm resistor to current is great. We had a problem with the plastic clamp shortly after buying it. The hinge broke but Fluke was quick to provide a replacement instrument. Being able to quickly supply current to a loop has also been invaluable. Productivity is the name of the game and this unit helps us get things up and running faster. It has indeed paid for itself.
Date published: 2016-12-15
Rated 5 out of 5 by from Great commissioning meter The great feature about this meter is that you can measure a mA signal without breaking the circuit. It is also very useful troubleshooting mA output signals. It's been a great aide and time saver in instrument commissioning. It makes it very easy to simulate analog inputs prior to instrument installation. I would recommend this product to anyone that has several 4 -20 mA instruments to maintain.
Date published: 2016-12-07
Rated 4 out of 5 by from Excellent Controls Meter I purchased this meter to check milliamp outputs for process control systems. This meter works great for a not-contact meter. It is nice to be able to trouble shoot if the signal is making it to my control device without having to break into the circuit. Only thing preventing a five start rating is the price.
Date published: 2016-12-13
Rated 5 out of 5 by from Usefull meter We got this meter for our agriculture equipment that has 4-20mA sensors on it and it works great to trouble shoot and diagnose the machine.
Date published: 2016-12-09
  • y_2017, m_4, d_24, h_24
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_95981, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch