Amprobe ISO-PRO TELARIS SERIES

  • Mfr/Brand Name:

    Amprobe
  • Mfr Number:

    ISO-PRO
  • Rexel Part Number:

    453810
  • UPC:

    09596943620

AMP ISO-PRO TELARIS SERIES

$ 713.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Amprobe

Mfr Part # ISO-PRO

Rexel Part # 453810

UPC 09596943620

UNSPSC 41113624

View similar products in this category:

Amprobe ISO-PRO TELARIS SERIES is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from EVOLUTION OF THERE FIRST DIGITAL"MEGGAR" METER COME ALONG WAY This is such an advanced meter for low ohm and insulation resistance measurements, with easy to use features. If you are still using a crank type meter this is definitely the product to choose for your upgrade into the 21st century. It is a valuable tool to all industrial maintenance electricians, that will allow you the full gambit of voltage ranges in one meter , eliminating the need for a whole bag full of tools. 100V,250V,500V AND 1000V this will be a motor mans tool he cant live without. It is also handy when measuring load bank resistors where only a wheatstone bridge was able to go to these low values in the past. Get one today and be one of the first in your crew to come up with the correct diagnosis every time....................
Date published: 2012-04-24
  • y_2017, m_4, d_23, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_453810, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch