Fluke TL910 FLU TL910 ELECTRONIC TEST PROBE

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    TL910
  • Rexel Part Number:

    387752
  • UPC:

    095969106887

TL910 Electronic Test Probes. Features: 1mm tips / Topbe tip length up to 100mm, test lead length: 1m / Includes 3 sets spring loaded gold tips, 2 sets of stainless steel tips / CAT IV 600 V, CAT III 1000 V, 3 A rating / One year warranty

$ 69.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # TL910

Rexel Part # 387752

UPC 095969106887

UNSPSC 41111905

Type Test Lead Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch