Hoffman LF120V28 Fluorescent Enclosure Light, 120 VAC, Length: 28", Aluminum Housing

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LF120V28
  • Rexel Part Number:

    134037
  • UPC:

    783510191931

Fluorescent Light, 120V, 28-in, Bulletin A80LT (Light kits), Material/Finish: Aluminum.

$ 335.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LF120V28

Rexel Part # 134037

UPC 783510191931

UNSPSC 39121321

Material Aluminum

Type Lighting

Place your Will Call order by clicking the cart button next to the appropriate Branch