Oracle Lighting 4-OWVS-2-32-T8-120 Vaportite Fixture, 4', 2-Lamp, T8, 32W, 120V

  • Mfr/Brand Name:

    Oracle Lighting
  • Mfr Number:

    4-OWVS-2-32-T8-120
  • Rexel Part Number:

    508402
  • UPC:

Vaportite Fixture, 2-Lamp, T8, 32 Watt, 120 Volt, Length: 4 foot, Ballast: 1, Normal Factor, Lamps: Not included, Rating: Wet Location

$ 56.26 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Oracle Lighting

Mfr Part # 4-OWVS-2-32-T8-120

Rexel Part # 508402

UPC

UNSPSC 39111501

Length 48 in

Type Fluorescent

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch