Cooper B-Line 1818 SCF Flush/Screw Cover, NEMA 1, 18" x 18", Steel/Gray Powder Coat

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1818 SCF
  • Rexel Part Number:

    402613
  • UPC:

    782051402001

Flush/Screw Cover, NEMA 1, 18 Inch x 18 Inch, Steel/Gray Powder Coat

$ 38.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1818 SCF

Rexel Part # 402613

UPC 782051402001

UNSPSC 39121302

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Enclosure

Product Height 18 in

Product Width 18 in

Type Flush Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch