Cooper B-Line 2424 SCF Enclosure Flush/Screw Cover, NEMA 1, 24" x 24", Steel/Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    2424 SCF
  • Rexel Part Number:

    616458
  • UPC:

    782051242201

Flush/Screw Cover, NEMA 1, 24 Inch x 24 Inch, Steel/Gray Powder Coat.

$ 63.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 2424 SCF

Rexel Part # 616458

UPC 782051242201

UNSPSC 39121302

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Enclosure

Product Height 24 in

Product Width 24 in

Type Flush Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch