Cooper B-Line 66 SCF Flush/Screw Cover, NEMA 1, 6" x 6", Steel/Gray Powder Coat

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    66 SCF
  • Rexel Part Number:

    203408
  • UPC:

    782051108668

Flush/Screw Cover, NEMA 1, 6 Inch x 6 Inch, Steel/Gray Powder Coat

$ 3.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 66 SCF

Rexel Part # 203408

UPC 782051108668

UNSPSC 39121302

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Enclosure

Product Height 6 in

Product Width 6 in

Type Flush Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch