Hubbell - Wiegmann SCF1818 Flush/Screw Cover, NEMA 1, 18" x 18", Steel/Gray Powder Coat

Flush/Screw Cover, NEMA 1, 18 Inch x 18 Inch, Steel/Gray Powder Coat

$ 10.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SCF1818

Rexel Part # 454395

UPC 78672531492

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Enclosure

Product Height 18 in

Product Width 18 in

Size 18 x 18 in

Type Flush Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch