Hoffman AFE12X12 Enclosure Cover, NEMA 1, Flush Screw Cover, 13-1/2" x 13-1/2"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFE12X12
  • Rexel Part Number:

    38667
  • UPC:

    783510437206

Flush Cover, Type 1, Screw Cover, Size/Dims: 13.50x13.50, Material Finish: Steel/Gray. For use with 12" x 12" Screw Cover Boxes.

$ 8.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFE12X12

Rexel Part # 38667

UPC 783510437206

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 13.50 in

Product Width 13.500 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch