Hoffman AFE18X12 Enclosure Cover, NEMA 1, Flush Screw Cover, 18" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFE18X12
  • Rexel Part Number:

    92343
  • UPC:

    783510437404

Flush Cover, Type 1, Screw Cover, Size/Dims: 19.50x13.50, Material Finish: Steel/Gray. For use with 18" x 12" Screw Cover Boxes.

$ 11.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFE18X12

Rexel Part # 92343

UPC 783510437404

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 19.50 in

Product Width 13.500 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch