Hoffman AFE18X18 Flush Cover, Type 1, Screw Cover, 18" x 18, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFE18X18
  • Rexel Part Number:

    38644
  • UPC:

    783510437701

Flush Cover, Type 1, Screw Cover, Size/Dims: 19.50x19.50, Material Finish: Steel/Gray. For use with 18" x 18" Screw Cover Boxes.

$ 15.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFE18X18

Rexel Part # 38644

UPC 783510437701

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 19.50 in

Product Width 19.500 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch