Hoffman AFE6X6 Enclosure Cover, NEMA 1, Flush Screw Cover, 7-1/2" x 7-1/2"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFE6X6
  • Rexel Part Number:

    38714
  • UPC:

    783510436407

Flush Cover, Type 1, Screw Cover, Size/Dims: 7.50x7.50, Material Finish: Steel/Gray. For use with 6" x 6" Screw Cover Boxes.

$ 3.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFE6X6

Rexel Part # 38714

UPC 783510436407

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 7.50 in

Product Width 7.500 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch