Hoffman AFE8X6 Type 1, Screw Cover, Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFE8X6
  • Rexel Part Number:

    129887
  • UPC:

    783510436506

Flush Cover, Type 1, Screw Cover, Size/Dims: 9.50x7.50, Material Finish: Steel/Gray. For use with 8" x 6" Screw Cover Boxes.

$ 3.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFE8X6

Rexel Part # 129887

UPC 783510436506

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Height 9.50 in

Product Width 7.500 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch