Hoffman AFE8X8 Flush/Screw Cover, NEMA 1, 8" x 8", Steel/Gray Powder Coat

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFE8X8
  • Rexel Part Number:

    38690
  • UPC:

    783510436704

Flush Cover, Type 1, Screw Cover, Size/Dims: 9.50x9.50, Material Finish: Steel/Gray. For use with 8" x 8" Screw Cover Boxes.

$ 4.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFE8X8

Rexel Part # 38690

UPC 783510436704

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Flush Mount

Product Height 9.50 in

Product Width 9.500 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch