Square D SC200F Meter Main, All-In-One, Semi-Flush, Flange Kit

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SC200F
  • Rexel Part Number:

    526476
  • UPC:

    78590177109

Meter Main, All-In-One, Semi-Flush, Flange Kit

$ 31.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SC200F

Rexel Part # 526476

UPC 78590177109

UNSPSC 39121102

Family / Style SC

IP/NEMA Rating 3R

Material Steel

Mounting Semi-Flush

Phase 1

Poles 2

Type Meter Main

Place your Will Call order by clicking the cart button next to the appropriate Branch