ABB MP1-10R Flush Pushbutton, Red

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    MP1-10R
  • Rexel Part Number:

    620442
  • UPC:

    662019232256

22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Flush, Red Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

$ 6.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # MP1-10R

Rexel Part # 620442

UPC 662019232256

UNSPSC 39122216

Color Red

Family / Style Modular

IP/NEMA Rating 1

Mounting 22.5 mm

Type Flush

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch