Allen-Bradley 800FM-FX Push Button, Round Metal Operator, Flush, Assorted Caps, 22.5 mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-FX
  • Rexel Part Number:

    84386
  • UPC:

    66207356882

Push Button, Round Metal Operator, Flush, Assorted Caps, 22.5 mm

$ 12.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-FX

Rexel Part # 84386

UPC 66207356882

UNSPSC 39121512

Amps 10

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch