Allen-Bradley 800FM-LF0 Push Button, Flush, Illuminated, Momentary, Metal, Amber

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-LF0
  • Rexel Part Number:

    44866
  • UPC:

    66207434504

Push Button, Flush, Momentary, Illuminated, Metal, Amber, Operator Only

$ 19.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-LF0

Rexel Part # 44866

UPC 66207434504

UNSPSC 39121512

Color Red

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch