Allen-Bradley 800FP-F211 Push Button, Black, Flush Head, White Text "R", Operator Only

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-F211
  • Rexel Part Number:

    186020
  • UPC:

    66207356925

Push Button, Flush Head, 22.5 mm, Black, with White Text, "R", Operator Only, Plastic

$ 12.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-F211

Rexel Part # 186020

UPC 66207356925

UNSPSC 39121512

Amps 10

Color Black/White

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch