Allen-Bradley 800FP-F3 Push Button, Flush, Momentary, Green, Plastic, Operator Only

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-F3
  • Rexel Part Number:

    29491
  • UPC:

    66207356926

Push Button, Momentary, Flush, Green, Plastic, Operator Only, No Legend

$ 9.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-F3

Rexel Part # 29491

UPC 66207356926

UNSPSC 39121512

Color Green

Family / Style 800FP

IP/NEMA Rating IP66

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch