Allen-Bradley 800FP-F5 AB 800FP-F5 FLUSH PUSH-BUTTON 800F

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-F5
  • Rexel Part Number:

    74987
  • UPC:

    66207356988

AB 800FP-F5 FLUSH PUSH-BUTTON 800F 22 MM

$ 9.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-F5

Rexel Part # 74987

UPC 66207356988

UNSPSC 39121512

Color Yellow

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch