Allen-Bradley 800FP-F6 Push Button, Flush, Momentary, Blue, Plastic, Operator Only

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-F6
  • Rexel Part Number:

    74979
  • UPC:

    66207356990

Push Button, Momentary, Flush, Blue, Plastic, Operator Only, No Legend

$ 9.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-F6

Rexel Part # 74979

UPC 66207356990

UNSPSC 39121512

Color Blue

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch