Allen-Bradley 800FP-LF5 Push Button, Flush Yellow Head, Illuminated, Plastic, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-LF5
  • Rexel Part Number:

    74594
  • UPC:

    66207380174

Push Button, Flush Yellow Head, Illuminated, Operator Only, Plastic, 22.5 mm

$ 17.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-LF5

Rexel Part # 74594

UPC 66207380174

UNSPSC 39121512

Amps 10

Color Yellow

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch