Allen-Bradley 800FP-LFA4 Push Button, Flush Red Head, Illuminated, Plastic, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-LFA4
  • Rexel Part Number:

    84339
  • UPC:

    78118047215

Push Button, Flush Red Head, Illuminated, Alternate Action, Operator Only, Plastic, 22.5 mm

$ 22.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-LFA4

Rexel Part # 84339

UPC 78118047215

UNSPSC 39121512

Color Red

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch