Eaton 10250T102 Pushbutton, Flush, Red, Momentary, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T102
  • Rexel Part Number:

    91802
  • UPC:

    782113203287

30.5 mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 38.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T102

Rexel Part # 91802

UPC 782113203287

UNSPSC 39122216

Amps 10

Color Red

Family / Style 10250T

IP/NEMA Rating 3

Material Metal

Mounting 30.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch