Eaton E22NB2 Flush Pushbutton, Red, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22NB2
  • Rexel Part Number:

    120786
  • UPC:

    782113468273

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Illuminated, Flush, Red, Momentary, Light Unit Not Included. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

$ 17.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22NB2

Rexel Part # 120786

UPC 782113468273

UNSPSC 39122216

Color Red

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Flush

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch