Eaton E22PB1 Flush Pushbutton, Black, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22PB1
  • Rexel Part Number:

    263537
  • UPC:

    782113469034

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

$ 12.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22PB1

Rexel Part # 263537

UPC 782113469034

UNSPSC 39122216

Color Black

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Flush

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch