Eaton M22-D-S Pushbutton, Flush, Black, M22, Operator Only, Non-Metallic

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-D-S
  • Rexel Part Number:

    639608
  • UPC:

    786685275925

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

$ 9.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-D-S

Rexel Part # 639608

UPC 786685275925

UNSPSC 39122216

Color Black

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Flush

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch