Eaton M22S-DL-G Flush Pushbutton, Green, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22S-DL-G
  • Rexel Part Number:

    650230
  • UPC:

    786685274003

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Flush, Green, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

$ 11.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22S-DL-G

Rexel Part # 650230

UPC 786685274003

UNSPSC 39122216

Color Green

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Flush

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch