Eaton M22S-DL-W Flush Pushbutton, White, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22S-DL-W
  • Rexel Part Number:

    646789
  • UPC:

    786685273983

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Flush, White, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

$ 11.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22S-DL-W

Rexel Part # 646789

UPC 786685273983

UNSPSC 39122216

Color White

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Flush

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch