GE CR104PBG00L1 Push Button, Flush Blue Head, Operator Only, 10A, 600V, Momentary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PBG00L1
  • Rexel Part Number:

    423756
  • UPC:

    78316627931

Push Button, Flush Blue Head, Operator Only, 10 Amp, 600 Volt, Momentary

$ 16.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PBG00L1

Rexel Part # 423756

UPC 78316627931

UNSPSC 39121500

Amps 10

Color Blue

Family / Style CR104

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch