GE P9CPN0G Push Button, 22.5mm, No Cap, Flush Head, Chrome, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CPN0G
  • Rexel Part Number:

    275134
  • UPC:

    017018900093

Push Button, 22.5 mm, No Cap, Flush Head, Round Polished Chrome, Operator Only

$ 13.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CPN0G

Rexel Part # 275134

UPC 017018900093

UNSPSC 39121521

Color No Cap

Family / Style P9C

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch