GE P9MPLVGV Push Button, Illuminated, Glass Green, Flush, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9MPLVGV
  • Rexel Part Number:

    588095
  • UPC:

    017018845226

Push Button, Illuminated, Glass Green, Flush, Operator Only, 22.5 mm, Round Satin Chrome

$ 37.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9MPLVGV

Rexel Part # 588095

UPC 017018845226

UNSPSC 39121521

Color Green

Family / Style P9M

Material Glass

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch