GE P9MPNNG Push Button, 22.5mm, Black, Flush Head, Chrome, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9MPNNG
  • Rexel Part Number:

    239478
  • UPC:

    01701884000

Push Button, 22.5 mm, Black, Flush Head, Round Satin Chrome, Operator Only

$ 8.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9MPNNG

Rexel Part # 239478

UPC 01701884000

UNSPSC 39121521

Color Black

Family / Style P9M

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch