GE P9SPL0G0 Push Button, Illuminated, Square, No Lens, No Cap, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9SPL0G0
  • Rexel Part Number:

    230198
  • UPC:

    01701886499

Push Button, Square, Illuminated, No Lens, No Cap, Plastic, Operator Only

$ 10.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9SPL0G0

Rexel Part # 230198

UPC 01701886499

UNSPSC 39121521

Family / Style P9S

Lens No

Material Plastic

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch