GE P9XPNLG Push Button, Flush Blue Head, 10A, 600VAC, Operator Only, Plastic

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9XPNLG
  • Rexel Part Number:

    635722
  • UPC:

    017018850060

Push Button, Flush Blue Head, 22.5 mm, Momentary, 10 Amp @ 600 Volt AC, 2.5 Amp @ 300 Volt DC, Momentary, Operator Only

$ 8.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9XPNLG

Rexel Part # 635722

UPC 017018850060

UNSPSC 39121521

Amps 10

Color Blue

Family / Style P9X

Material Plastic

Mounting Panel

Size 22.5 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch