Square D 9001KR1B Push Button, Black, 30mm, Full Guard, Operator Only, Momentary

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR1B
  • Rexel Part Number:

    20893
  • UPC:

    78590187453

Push Button, Black, 30 mm, Full Guard, Operator Only, Momentary

$ 38.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR1B

Rexel Part # 20893

UPC 78590187453

UNSPSC 39122216

Color Black

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch