Square D 9001KR24R Push Button, 30mm, Mushroom Head, Red, No Contacts, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KR24R
  • Rexel Part Number:

    24066
  • UPC:

    78590117394

Push Button, 30 mm, Mushroom Head, Red, 35 mm, No Contacts, Operator Only, Momentary

$ 81.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KR24R

Rexel Part # 24066

UPC 78590117394

UNSPSC 39122216

Color Red

Diameter 35 mm

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch