Square D XB6CA31B Push Button, 16mm, Square, Green, Flush, Momentary, 1NO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB6CA31B
  • Rexel Part Number:

    477919
  • UPC:

    78590132566

Push Button, 16 mm, Square, Green, Flush, Momentary, 1 Normally Open, Contact, 10 Amp, 600 Volt AC, Plastic

$ 26.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB6CA31B

Rexel Part # 477919

UPC 78590132566

UNSPSC 39122216

Amps 10

Color Green

Family / Style XB

Material Plastic

Mounting Panel

Size 16 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch