Square D XB6CV1BB Pilot Light, 16mm, White LED, 12-24V AC/DC, Square, White Lens

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB6CV1BB
  • Rexel Part Number:

    477911
  • UPC:

    78590135720

Pilot Light, 16 mm, White LED, 12 - 24 Volt AC/DC, Square, White Lens, Plastic

$ 27.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB6CV1BB

Rexel Part # 477911

UPC 78590135720

UNSPSC 39122216

Color White

Family / Style XB

Material Plastic

Mounting Panel

Poles 1

Size 16 mm

Type Pilot Light

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch