Square D XB6CV3GB Pilot Light, 16mm, Green LED, 48-120V AC/DC, Square, Green Lens

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB6CV3GB
  • Rexel Part Number:

    477997
  • UPC:

    78590168271

Pilot Light, 16 mm, Green LED, 48 - 120 Volt AC/DC, Square, Green Lens, Plastic

$ 27.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB6CV3GB

Rexel Part # 477997

UPC 78590168271

UNSPSC 39122216

Color Green

Family / Style XB

Material Plastic

Mounting Panel

Size 16 mm

Type Pilot Light

Volts AC Range 48

Volts DC Range 48

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch