Square D XB6CV5GB Pilot Light, 16mm, Yellow LED, 48-120V AC/DC, Square, Yellow Lens

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB6CV5GB
  • Rexel Part Number:

    477993
  • UPC:

    78590154299

Pilot Light, 16 mm, Yellow LED, 48 - 120 Volt AC/DC, Square, Yellow Lens, Plastic

$ 27.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB6CV5GB

Rexel Part # 477993

UPC 78590154299

UNSPSC 39122216

Color Yellow

Family / Style XB

Material Plastic

Mounting Panel

Size 16 mm

Type Pilot Light

Volts AC Range 48

Volts DC Range 48

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch