Square D XB6CW3G1B Push Button, 16mm, Square, Flush, Green, LED, 48-120V AC/DC, 1NO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB6CW3G1B
  • Rexel Part Number:

    477998
  • UPC:

    78590154301

Push Button, 16 mm, Square, Flush, Green, LED, 48 - 120 Volt AC/DC, 1 Normally Open, Contacts, 10 Amp, Plastic

$ 44.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB6CW3G1B

Rexel Part # 477998

UPC 78590154301

UNSPSC 39122216

Amps 10

Color Green

Family / Style XB

Material Plastic

Mounting Panel

Poles 1

Size 16 mm

Type Push Button

Volts AC Range 48

Volts DC Range 48

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch