Square D XB6CW4G2B Push Button, 16mm, Square, Flush, Red, LED, 48-120V AC/DC, 1NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB6CW4G2B
  • Rexel Part Number:

    478000
  • UPC:

    78590154365

Push Button, 16 mm, Square, Flush, Red, LED, 48 - 120 Volt AC/DC, 1 Normally Closed, Contacts, 10 Amp, Plastic

$ 44.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB6CW4G2B

Rexel Part # 478000

UPC 78590154365

UNSPSC 39122216

Amps 10

Color Red

Family / Style XB

Material Plastic

Mounting Panel

Size 16 mm

Type Push Button

Volts AC Range 48

Volts DC Range 48

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch