Square D ZB4BA38 Push Button, 22.5mm, Green, Round, Flush, IP66, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BA38
  • Rexel Part Number:

    252559
  • UPC:

    78590138025

Push Button, 22.5 mm, Green, Transparent Cap, for Insertion of Legend, Round, Flush, IP66, Operator Only

$ 16.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BA38

Rexel Part # 252559

UPC 78590138025

UNSPSC 39122216

Color Green/Clear

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch