Square D ZB4BH043 Push Button, Push On/Push Off, Illuminated, 22.5mm, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BH043
  • Rexel Part Number:

    305164
  • UPC:

    78590139820

Push Button, Push On/Push Off, Illuminated, Red, Flush, 22.5 mm, for Protected LED Only, Operator Only

$ 24.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BH043

Rexel Part # 305164

UPC 78590139820

UNSPSC 39121512

Color Red

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch